- 60 mm Inside Diameter
- 95 mm Outside Diameter
- Deep Groove Bearing
| icNumber | 7696125 |
| O.D. | 95 mm |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 60 mm |
| Bearing Type | Deep Groove |
| Weight | 0.915 LB |
| EAN or UPC | 29176085956 |
| icNumber | 7696125 |
| O.D. | 95 mm |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 60 mm |
| Bearing Type | Deep Groove |
| Weight | 0.915 LB |
| EAN or UPC | 29176085956 |