- 70 mm Inside Diameter
- 110 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| I.D. | 70 mm |
| Bearing Type | Deep Groove |
| icNumber | 7696410 |
| O.D. | 110 mm |
| Series | 60 |
| Weight | 1.317 LB |
| EAN or UPC | 29176024139 |
| No. of Rows | Single |
| I.D. | 70 mm |
| Bearing Type | Deep Groove |
| icNumber | 7696410 |
| O.D. | 110 mm |
| Series | 60 |
| Weight | 1.317 LB |
| EAN or UPC | 29176024139 |