- 70 mm Inside Diameter
- 110 mm Outside Diameter
- Deep Groove Bearing
| icNumber | 7696257 |
| O.D. | 110 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Series | 60 |
| I.D. | 70 mm |
| Weight | 1.343 LB |
| EAN or UPC | 29176063312 |
| icNumber | 7696257 |
| O.D. | 110 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Series | 60 |
| I.D. | 70 mm |
| Weight | 1.343 LB |
| EAN or UPC | 29176063312 |