- 75 mm Inside Diameter
- 115 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| Series | 60 |
| Bearing Type | Deep Groove |
| O.D. | 115 mm |
| I.D. | 75 mm |
| Weight | 1.426 LB |
| EAN or UPC | 29176519932 |
| No. of Rows | Single |
| Series | 60 |
| Bearing Type | Deep Groove |
| O.D. | 115 mm |
| I.D. | 75 mm |
| Weight | 1.426 LB |
| EAN or UPC | 29176519932 |