- 80 mm Inside Diameter
- 125 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 80 mm |
| Series | 60 |
| Bearing Type | Deep Groove |
| icNumber | 7697093 |
| O.D. | 125 mm |
| No. of Rows | Single |
| Weight | 1.951 LB |
| EAN or UPC | 29176085963 |
| I.D. | 80 mm |
| Series | 60 |
| Bearing Type | Deep Groove |
| icNumber | 7697093 |
| O.D. | 125 mm |
| No. of Rows | Single |
| Weight | 1.951 LB |
| EAN or UPC | 29176085963 |