- 85 mm Inside Diameter
- 130 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| icNumber | 7696540 |
| No. of Rows | Single |
| O.D. | 130 mm |
| I.D. | 85 mm |
| Series | 60 |
| Weight | 1.993 LB |
| EAN or UPC | 29176085970 |
| Bearing Type | Deep Groove |
| icNumber | 7696540 |
| No. of Rows | Single |
| O.D. | 130 mm |
| I.D. | 85 mm |
| Series | 60 |
| Weight | 1.993 LB |
| EAN or UPC | 29176085970 |