- 85 mm Inside Diameter
- 130 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 85 mm |
| Series | 60 |
| O.D. | 130 mm |
| icNumber | 7696500 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Weight | 2.006 LB |
| EAN or UPC | 29176013270 |
| I.D. | 85 mm |
| Series | 60 |
| O.D. | 130 mm |
| icNumber | 7696500 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Weight | 2.006 LB |
| EAN or UPC | 29176013270 |