- 90 mm Inside Diameter
- 140 mm Outside Diameter
- Deep Groove Bearing
| Series | 60 |
| O.D. | 140 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| I.D. | 90 mm |
| Weight | 2.541 LB |
| EAN or UPC | 29176063442 |
| Series | 60 |
| O.D. | 140 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| I.D. | 90 mm |
| Weight | 2.541 LB |
| EAN or UPC | 29176063442 |