- 105 mm Inside Diameter
- 160 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 105 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 160 mm |
| Series | 60 |
| Weight | 3.527 LB |
| EAN or UPC | 29176424175 |
| I.D. | 105 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| O.D. | 160 mm |
| Series | 60 |
| Weight | 3.527 LB |
| EAN or UPC | 29176424175 |