- 110 mm Inside Diameter
- 170 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 170 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| I.D. | 110 mm |
| Series | 60 |
| Weight | 4.209 LB |
| EAN or UPC | 29176063565 |
| O.D. | 170 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| I.D. | 110 mm |
| Series | 60 |
| Weight | 4.209 LB |
| EAN or UPC | 29176063565 |