- 110 mm Inside Diameter
- 170 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 110 mm |
| Bearing Type | Deep Groove |
| Series | 60 |
| O.D. | 170 mm |
| No. of Rows | Single |
| Weight | 4.255 LB |
| EAN or UPC | 29176063589 |
| I.D. | 110 mm |
| Bearing Type | Deep Groove |
| Series | 60 |
| O.D. | 170 mm |
| No. of Rows | Single |
| Weight | 4.255 LB |
| EAN or UPC | 29176063589 |