- 130 mm Inside Diameter
- 200 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 130 mm |
| Series | 60 |
| O.D. | 200 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Weight | 7.113 LB |
| EAN or UPC | 29176019821 |
| I.D. | 130 mm |
| Series | 60 |
| O.D. | 200 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Weight | 7.113 LB |
| EAN or UPC | 29176019821 |