Skip to content Skip to navigation menu
60 Series 140 mm I.D Single Row Deep Groove Type Ball Bearing

6028

60 Series 140 mm I.D Single Row Deep Groove Type Ball Bearing
Item #100761756
  • 140 mm Inside Diameter
  • 210 mm Outside Diameter
  • Deep Groove Bearing
60 Series 140 mm I.D Single Row Deep Groove Type Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 140 mm Inside Diameter
  • 210 mm Outside Diameter
  • Deep Groove Bearing

description

  • Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.

applications

  • Transmissions
  • Electric motors and generators
  • Electrical appliances
  • Pumps and compressors
  • Blowers and fans
  • Speed changers
  • Gearboxes and drives
  • Woodworking machinery
  • Lawn and garden equipment

caution

  • For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
  • The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
  • If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Contact Angle
Inch/Metric Metric
Capacity Standard Capacity
Precision Standard
Limiting Speed - Grease 2800 rpm
I.D. 140 mm
Dynamic Load Rating 110000 N
Series 60
Rows of Balls Single
Ball Material Steel
Seal Type Unsealed
Enclosure Open
Closure Type Double Sealed
Internal Clearance C3
Material Steel
Cage Type Metal
No. of Rows Single
Seal Material None
icNumber 7696792
Cage Material Pressed Steel
Snap Ring No
Width 33 mm
Outer Ring Width 33 mm
Precision Level Standard (ABEC 1)
Bore Type Straight
Static Load Rating 109000 N
O.D. 210 mm
O.D. Type Straight
Radial Internal Clearance Normal
Corner Radius [Min] 2 mm
Bearing Type Deep Groove
Radial Internal Clearance Specification Normal Clearance
Locking Device No Locking Device
Preload Level None
Limiting Speed - Oil 3400 rpm
Static Load Rating [Max] 109000 N
Weight 7.594 LB
EAN or UPC 29176013447
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison