- 140 mm Inside Diameter
- 210 mm Outside Diameter
- Deep Groove Bearing
description
- Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
- Transmissions
- Electric motors and generators
- Electrical appliances
- Pumps and compressors
- Blowers and fans
- Speed changers
- Gearboxes and drives
- Woodworking machinery
- Lawn and garden equipment
caution
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Rows of Balls | Single |
| Preload Level | None |
| Bearing Type | Deep Groove |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 110000 N |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| O.D. | 210 mm |
| Limiting Speed - Grease | 2800 rpm |
| Limiting Speed - Oil | N/A |
| Outer Ring Width | 33 mm |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| Width | 33.000 mm |
| Corner Radius [Min] | 2 mm |
| No. of Rows | Single |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 109000 N |
| Precision | Standard |
| Seal Material | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Seal Type | Non-Contact Seals |
| Material | Steel |
| Series | 60 |
| Cage Material | Pressed Steel |
| Enclosure | Double Shielded |
| I.D. | 140 mm |
| Weight | 7.892 LB |
| EAN or UPC | 29176020308 |

