- 150 mm Inside Diameter
- 225 mm Outside Diameter
- Deep Groove Bearing
| Inch/Metric | Metric |
| Dynamic Load Rating | 126000 N |
| Width | 35 mm |
| Static Load Rating | 126000 N |
| I.D. | 150 mm |
| Snap Ring | No |
| Bearing Type | Deep Groove |
| Series | 60 |
| No. of Rows | Single |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Outer Ring Width | 35 mm |
| Closure Type | Open |
| O.D. | 225 mm |
| Weight | 7.594 LB |
| EAN or UPC | 29176034503 |

