- 150 mm Inside Diameter
- 225 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 150 mm |
| O.D. | 225 mm |
| No. of Rows | Single |
| Series | 60 |
| Bearing Type | Deep Groove |
| Weight | 9.196 LB |
| EAN or UPC | 29176063657 |
| I.D. | 150 mm |
| O.D. | 225 mm |
| No. of Rows | Single |
| Series | 60 |
| Bearing Type | Deep Groove |
| Weight | 9.196 LB |
| EAN or UPC | 29176063657 |