- 170 mm Inside Diameter
- 260 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| Series | 60 |
| O.D. | 260 mm |
| No. of Rows | Single |
| I.D. | 170 mm |
| Weight | 17.929 LB |
| EAN or UPC | 29176069390 |
| Bearing Type | Deep Groove |
| Series | 60 |
| O.D. | 260 mm |
| No. of Rows | Single |
| I.D. | 170 mm |
| Weight | 17.929 LB |
| EAN or UPC | 29176069390 |