- 8 mm Inside Diameter
- 22 mm Outside Diameter
- Miniature, Extra Small Bearing
| Internal Clearance | C3 |
| Bore Type | Straight |
| O.D. | 22 mm |
| Snap Ring | No |
| Bearing Type | Miniature, Extra Small |
| I.D. | 8 mm |
| Closure Type | Open |
| Outer Ring Width | 7 mm |
| Weight | 0.026 LB |
| EAN or UPC | 29176013478 |

