- 12 mm Inside Diameter
- 32 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 32 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| I.D. | 12 mm |
| No. of Rows | Single |
| Weight | 0.09 LB |
| EAN or UPC | 29176063954 |
| O.D. | 32 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| I.D. | 12 mm |
| No. of Rows | Single |
| Weight | 0.09 LB |
| EAN or UPC | 29176063954 |