- 15 mm Inside Diameter
- 35 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| I.D. | 15 mm |
| O.D. | 35 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| Weight | 0.093 LB |
| EAN or UPC | 29176064050 |
| No. of Rows | Single |
| I.D. | 15 mm |
| O.D. | 35 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| Weight | 0.093 LB |
| EAN or UPC | 29176064050 |