- 17 mm Inside Diameter
- 40 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| icNumber | 7697150 |
| Series | 62 |
| No. of Rows | Single |
| I.D. | 17 mm |
| O.D. | 40 mm |
| Weight | 0.154 LB |
| EAN or UPC | 29176034589 |
| Bearing Type | Deep Groove |
| icNumber | 7697150 |
| Series | 62 |
| No. of Rows | Single |
| I.D. | 17 mm |
| O.D. | 40 mm |
| Weight | 0.154 LB |
| EAN or UPC | 29176034589 |