- 20 mm Inside Diameter
- 47 mm Outside Diameter
- Deep Groove Bearing
| Series | 62 |
| No. of Rows | Single |
| I.D. | 20 mm |
| Bearing Type | Deep Groove |
| O.D. | 47 mm |
| Weight | 0.227 LB |
| EAN or UPC | 29176796890 |
| Series | 62 |
| No. of Rows | Single |
| I.D. | 20 mm |
| Bearing Type | Deep Groove |
| O.D. | 47 mm |
| Weight | 0.227 LB |
| EAN or UPC | 29176796890 |