- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Deep Groove Bearing
| Series | 62 |
| icNumber | 7696374 |
| I.D. | 25 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| O.D. | 52 mm |
| Weight | 0.273 LB |
| EAN or UPC | 29176014390 |
| Series | 62 |
| icNumber | 7696374 |
| I.D. | 25 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| O.D. | 52 mm |
| Weight | 0.273 LB |
| EAN or UPC | 29176014390 |