- 30 mm Inside Diameter
- 62 mm Outside Diameter
- Deep Groove Bearing
| Series | 62 |
| icNumber | 7696375 |
| O.D. | 62 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| I.D. | 30 mm |
| Weight | 0.441 LB |
| EAN or UPC | 29176014543 |
| Series | 62 |
| icNumber | 7696375 |
| O.D. | 62 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| I.D. | 30 mm |
| Weight | 0.441 LB |
| EAN or UPC | 29176014543 |