- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| Series | 62 |
| O.D. | 72 mm |
| Bearing Type | Deep Groove |
| I.D. | 35 mm |
| Weight | 0.635 LB |
| EAN or UPC | 29176034626 |
| No. of Rows | Single |
| Series | 62 |
| O.D. | 72 mm |
| Bearing Type | Deep Groove |
| I.D. | 35 mm |
| Weight | 0.635 LB |
| EAN or UPC | 29176034626 |