Skip to content Skip to navigation menu
62 Series 40 mm I.D Single Row Deep Groove Type Ball Bearing

6208DDU

62 Series 40 mm I.D Single Row Deep Groove Type Ball Bearing
Item #100761205
  • 40 mm Inside Diameter
  • 80 mm Outside Diameter
  • Deep Groove Bearing
62 Series 40 mm I.D Single Row Deep Groove Type Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Inside Diameter
  • 80 mm Outside Diameter
  • Deep Groove Bearing
No. of Rows Single
I.D. 40 mm
Series 62
Bearing Type Deep Groove
O.D. 80 mm
Weight 0.802 LB
EAN or UPC 29176064364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison