- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| icNumber | 7696871 |
| Series | 62 |
| Bearing Type | Deep Groove |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Weight | 0.82 LB |
| EAN or UPC | 29176034640 |
| No. of Rows | Single |
| icNumber | 7696871 |
| Series | 62 |
| Bearing Type | Deep Groove |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Weight | 0.82 LB |
| EAN or UPC | 29176034640 |