- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 90 mm |
| No. of Rows | Single |
| Series | 62 |
| Bearing Type | Deep Groove |
| I.D. | 50 mm |
| Weight | 1.021 LB |
| EAN or UPC | 29176015045 |
| O.D. | 90 mm |
| No. of Rows | Single |
| Series | 62 |
| Bearing Type | Deep Groove |
| I.D. | 50 mm |
| Weight | 1.021 LB |
| EAN or UPC | 29176015045 |