- 55 mm Inside Diameter
- 100 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| Series | 62 |
| O.D. | 100 mm |
| I.D. | 55 mm |
| No. of Rows | Single |
| Weight | 1.42 LB |
| EAN or UPC | 29176064524 |
| Bearing Type | Deep Groove |
| Series | 62 |
| O.D. | 100 mm |
| I.D. | 55 mm |
| No. of Rows | Single |
| Weight | 1.42 LB |
| EAN or UPC | 29176064524 |