- 65 mm Inside Diameter
- 120 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| Series | 62 |
| I.D. | 65 mm |
| No. of Rows | Single |
| O.D. | 120 mm |
| Weight | 2.194 LB |
| EAN or UPC | 29176064623 |
| Bearing Type | Deep Groove |
| Series | 62 |
| I.D. | 65 mm |
| No. of Rows | Single |
| O.D. | 120 mm |
| Weight | 2.194 LB |
| EAN or UPC | 29176064623 |