- 70 mm Inside Diameter
- 125 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| I.D. | 70 mm |
| O.D. | 125 mm |
| icNumber | 7696384 |
| Series | 62 |
| Weight | 2.425 LB |
| EAN or UPC | 29176015427 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| I.D. | 70 mm |
| O.D. | 125 mm |
| icNumber | 7696384 |
| Series | 62 |
| Weight | 2.425 LB |
| EAN or UPC | 29176015427 |