- 75 mm Inside Diameter
- 130 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| I.D. | 75 mm |
| No. of Rows | Single |
| Series | 62 |
| O.D. | 130 mm |
| Weight | 2.557 LB |
| EAN or UPC | 29176537820 |
| Bearing Type | Deep Groove |
| I.D. | 75 mm |
| No. of Rows | Single |
| Series | 62 |
| O.D. | 130 mm |
| Weight | 2.557 LB |
| EAN or UPC | 29176537820 |