- 85 mm Inside Diameter
- 150 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 85 mm |
| O.D. | 150 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 62 |
| Weight | 3.946 LB |
| EAN or UPC | 29176064791 |
| I.D. | 85 mm |
| O.D. | 150 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 62 |
| Weight | 3.946 LB |
| EAN or UPC | 29176064791 |