- 90 mm Inside Diameter
- 160 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 90 mm |
| O.D. | 160 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| icNumber | 7696727 |
| No. of Rows | Single |
| Weight | 4.682 LB |
| EAN or UPC | 29176015748 |
| I.D. | 90 mm |
| O.D. | 160 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| icNumber | 7696727 |
| No. of Rows | Single |
| Weight | 4.682 LB |
| EAN or UPC | 29176015748 |