- 95 mm Inside Diameter
- 170 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| I.D. | 95 mm |
| Series | 62 |
| O.D. | 170 mm |
| Bearing Type | Deep Groove |
| Weight | 5.952 LB |
| EAN or UPC | 29176064883 |
| No. of Rows | Single |
| I.D. | 95 mm |
| Series | 62 |
| O.D. | 170 mm |
| Bearing Type | Deep Groove |
| Weight | 5.952 LB |
| EAN or UPC | 29176064883 |