- 95 mm Inside Diameter
- 170 mm Outside Diameter
- Deep Groove Bearing
| Bearing Type | Deep Groove |
| icNumber | 7703231 |
| I.D. | 95 mm |
| No. of Rows | Single |
| Series | 62 |
| O.D. | 170 mm |
| Weight | 5.584 LB |
| EAN or UPC | 29176015823 |
| Bearing Type | Deep Groove |
| icNumber | 7703231 |
| I.D. | 95 mm |
| No. of Rows | Single |
| Series | 62 |
| O.D. | 170 mm |
| Weight | 5.584 LB |
| EAN or UPC | 29176015823 |