- 100 mm Inside Diameter
- 180 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 100 mm |
| Series | 62 |
| icNumber | 7697484 |
| No. of Rows | Single |
| O.D. | 180 mm |
| Bearing Type | Deep Groove |
| Weight | 6.748 LB |
| EAN or UPC | 29176015892 |
| I.D. | 100 mm |
| Series | 62 |
| icNumber | 7697484 |
| No. of Rows | Single |
| O.D. | 180 mm |
| Bearing Type | Deep Groove |
| Weight | 6.748 LB |
| EAN or UPC | 29176015892 |