- 105 mm Inside Diameter
- 190 mm Outside Diameter
- Deep Groove Bearing
| Series | 62 |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Weight | 8.356 LB |
| EAN or UPC | 29176064944 |
| Series | 62 |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Weight | 8.356 LB |
| EAN or UPC | 29176064944 |