- 110 mm Inside Diameter
- 200 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 110 mm |
| O.D. | 200 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Series | 62 |
| Weight | 9.59 LB |
| EAN or UPC | 29176064968 |
| I.D. | 110 mm |
| O.D. | 200 mm |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| Series | 62 |
| Weight | 9.59 LB |
| EAN or UPC | 29176064968 |