- 120 mm Inside Diameter
- 215 mm Outside Diameter
- Deep Groove Bearing
| No. of Rows | Single |
| O.D. | 215 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| I.D. | 120 mm |
| Weight | 11.761 LB |
| EAN or UPC | 29176086106 |
| No. of Rows | Single |
| O.D. | 215 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| I.D. | 120 mm |
| Weight | 11.761 LB |
| EAN or UPC | 29176086106 |