- 130 mm Inside Diameter
- 230 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 230 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| No. of Rows | Single |
| I.D. | 130 mm |
| Weight | 12.931 LB |
| EAN or UPC | 29176064975 |
| O.D. | 230 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| No. of Rows | Single |
| I.D. | 130 mm |
| Weight | 12.931 LB |
| EAN or UPC | 29176064975 |