- 140 mm Inside Diameter
- 250 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 140 mm |
| Bearing Type | Deep Groove |
| O.D. | 250 mm |
| Series | 62 |
| No. of Rows | Single |
| Weight | 16.714 LB |
| EAN or UPC | 29176022913 |
| I.D. | 140 mm |
| Bearing Type | Deep Groove |
| O.D. | 250 mm |
| Series | 62 |
| No. of Rows | Single |
| Weight | 16.714 LB |
| EAN or UPC | 29176022913 |