- 150 mm Inside Diameter
- 270 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 150 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| O.D. | 270 mm |
| No. of Rows | Single |
| Weight | 26.126 LB |
| EAN or UPC | 29176065002 |
| I.D. | 150 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| O.D. | 270 mm |
| No. of Rows | Single |
| Weight | 26.126 LB |
| EAN or UPC | 29176065002 |