- 160 mm Inside Diameter
- 290 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 290 mm |
| Bearing Type | Deep Groove |
| I.D. | 160 mm |
| No. of Rows | Single |
| Series | 62 |
| Weight | 25.794 LB |
| EAN or UPC | 29176501593 |
| O.D. | 290 mm |
| Bearing Type | Deep Groove |
| I.D. | 160 mm |
| No. of Rows | Single |
| Series | 62 |
| Weight | 25.794 LB |
| EAN or UPC | 29176501593 |