- 170 mm Inside Diameter
- 310 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 310 mm |
| No. of Rows | Single |
| I.D. | 170 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| Weight | 39.657 LB |
| EAN or UPC | 29176497520 |
| O.D. | 310 mm |
| No. of Rows | Single |
| I.D. | 170 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| Weight | 39.657 LB |
| EAN or UPC | 29176497520 |