- 180 mm Inside Diameter
- 320 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 180 mm |
| Bearing Type | Deep Groove |
| O.D. | 320 mm |
| No. of Rows | Single |
| Series | 62 |
| Weight | 41.367 LB |
| EAN or UPC | 29176520662 |
| I.D. | 180 mm |
| Bearing Type | Deep Groove |
| O.D. | 320 mm |
| No. of Rows | Single |
| Series | 62 |
| Weight | 41.367 LB |
| EAN or UPC | 29176520662 |