- 10 mm Inside Diameter
- 35 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 35 mm |
| Series | 63 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| I.D. | 10 mm |
| Weight | 0.117 LB |
| EAN or UPC | 29176065262 |
| O.D. | 35 mm |
| Series | 63 |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| I.D. | 10 mm |
| Weight | 0.117 LB |
| EAN or UPC | 29176065262 |