- 15 mm Inside Diameter
- 42 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 15 mm |
| Bearing Type | Deep Groove |
| O.D. | 42 mm |
| Series | 63 |
| icNumber | 7696723 |
| No. of Rows | Single |
| Weight | 0.181 LB |
| EAN or UPC | 29176016356 |
| I.D. | 15 mm |
| Bearing Type | Deep Groove |
| O.D. | 42 mm |
| Series | 63 |
| icNumber | 7696723 |
| No. of Rows | Single |
| Weight | 0.181 LB |
| EAN or UPC | 29176016356 |