- 17 mm Inside Diameter
- 47 mm Outside Diameter
- Deep Groove Bearing
description
- Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
- Transmissions
- Electric motors and generators
- Electrical appliances
- Pumps and compressors
- Blowers and fans
- Speed changers
- Gearboxes and drives
- Woodworking machinery
- Lawn and garden equipment
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Radial Internal Clearance | C3 |
| Lubricant | Mul-Temp SRL |
| No. of Rows | Single |
| Outer Ring Width | 14 mm |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Bearing Type | Deep Groove |
| icNumber | 7695875 |
| Contact Angle | 0° |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Grease | 15000 rpm |
| Enclosure | Double Sealed |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 3060 lbf |
| Precision | Standard |
| Rows of Balls | Single |
| Inner Ring Width | 14 mm |
| No. in Set | Single Bearing |
| O.D. | 47 mm |
| Preload Level | None |
| Cage Material | Pressed Steel |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Limiting Speed - Oil | N/A |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Locking Device | No Locking Device |
| I.D. | 17 mm |
| Seal Material | Rubber |
| Series | 63 |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Cage Type | Metal |
| Static Load Rating [Max] | 1490 lbf |
| Weight | 0.254 LB |
| EAN or UPC | 29176016431 |

