- 20 mm Inside Diameter
- 52 mm Outside Diameter
- Deep Groove Bearing
| I.D. | 20 mm |
| O.D. | 52 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| Weight | 0.317 LB |
| EAN or UPC | 29176065460 |
| I.D. | 20 mm |
| O.D. | 52 mm |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 63 |
| Weight | 0.317 LB |
| EAN or UPC | 29176065460 |